Busbar Support for EB-142/166 Earthing & Neutral Busbar Series, 1-Hole

Item #: 1792540

Cat #: 568669

UPC: 782856940388

to view pricing and more.
Documents & Guides
Earthing/grounding Busbar Mounting Bracket. One-Hole Busbar Support for EB-142/166 Earthing & Neutral Busbar Series.

Overview

Earthing/grounding Busbar Mounting Bracket. One-Hole Busbar Support for EB-142/166 Earthing & Neutral Busbar Series.

Provides support for one EB-142 or EB-166 Earthing and Neutral Busbar

Also known as: 782856940388, 568669

Features & Benefits

  • Provides support for one EB-142 or EB-166 Earthing and Neutral Busbar
  • Quick and easy installation
  • Halogen free
  • RoHS compliant

Specifications

Material: Polyamide
Depth: 0.470 in
Width: 0.550 in
Height: 0.670 in
Material: Polyamide
Width: 0.550 in
Depth: 0.470 in
Height: 0.670 in