LED High Bay, 201 Watt, 28000 Lumen, 5000K, 120-277V

Item #: 1792700

Cat #: CRB-50MV-EDU

UPC: 840141401522

Sign In or Register to view pricing and more.
Documents & Guides
LED Wet Location High Bay, 201 Watt, 28000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, IP66, Pendant Mount, 11-3/4 Inch Diameter

Overview

LED Wet Location High Bay, 201 Watt, 28000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, IP66, Pendant Mount, 11-3/4 Inch Diameter

The CRB is a compact wet location high bay suitable for a variety of areas including warehouses, gyms, covered outdoor areas, garden centers, and mezzanines.

Also known as: 840141401522, CRB-50MV-EDU

Features & Benefits

  • IP66 rated & IK07 impact rated
  • Efficacy up to 143 lumens per watt
  • • Lumen packages from 14,000–34,000
  • -30°C to 50°C ambient operating temperature range
  • • Durable die-cast aluminum housing and frosted polycarbonate lens
  • 4000K and 5000K options and 80 CRI
  • DLC® (DesignLights Consortium) Premium Qualified. Please refer to the DLC website for specific product qualifications at www.designlights.org

Specifications

IP/NEMA Rating: IP66
Color Temperature: 5000 (Bright White)
Lumens: 28000
Mounting: Pendant
Wattage: 201
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
IP/NEMA Rating: IP66
Lumens: 28000
Wattage: 201
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Standards: California Proposition 65
Dimmable: Yes