Servo Motor, VPC, Continuous Duty, 400VAC, 1500RPM, 24VDC Brake, 300mm Frame Size

Item #: 1792743

Cat #: VPC-B3004A-MJ74FS

UPC: 191326647762

to view pricing and more.
Documents & Guides
VPC Continuous Duty Servo Motor, 400 Volt AC, 300mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, A Winding, 1500 RPM Rated Speed, 21 bit Multi-turn, 1024 sin/cos, absolute encoder (Hiperface), Keyed Shaft, Dual SpeedTec Right Angle DIN Connector, 180° rotatable, 24V DC Holding Brake, Forced ventilation, Shaft Seal Standard (IP65)

Overview

VPC Continuous Duty Servo Motor, 400 Volt AC, 300mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, A Winding, 1500 RPM Rated Speed, 21 bit Multi-turn, 1024 sin/cos, absolute encoder (Hiperface), Keyed Shaft, Dual SpeedTec Right Angle DIN Connector, 180° rotatable, 24V DC Holding Brake, Forced ventilation, Shaft Seal Standard (IP65)

Our Kinetix® Servo Motors provide smooth, integrated motion control over EtherNet/IP networks. The Kinetix VPC Continuous Duty Servo Motor is optimized to run on Kinetix 5700 Servo Drives, and provides continuous power and torque. This servo motor uses a single cable for feedback, motor brake, and motor power.

Also known as: 191326647762, VPC-B3004A-MJ74FS

Specifications

Volts DC: 24
Type: Servo Motor
Size: 300 mm
Volts AC: 400
RPM: 1500
Volts DC: 24
Size: 300 mm
RPM: 1500
Type: Servo Motor
Volts AC: 400