Digital Fade Dimmer, 1P, 120V, Ivory

Item #: 179280

Cat #: MRF2-6ND-120-IV

UPC: 027557665162

to view pricing and more.
Digital Fade Dimmer, Energi Tripak, Maestro Wireless, Multi-Location, Special Features: Specification Grade, Neutral Wire, 120 Vac, 600 Watt, 1-Pole, 60 Hz, Incandescent/Halogen/Magnetic Low Voltage Lighting, Touch Rocker to Adjust Light Level, Designer Style, Gloss Wall Plate Finish, Color: Ivory

Overview

Digital Fade Dimmer, Energi Tripak, Maestro Wireless, Multi-Location, Special Features: Specification Grade, Neutral Wire, 120 Vac, 600 Watt, 1-Pole, 60 Hz, Incandescent/Halogen/Magnetic Low Voltage Lighting, Touch Rocker to Adjust Light Level, Designer Style, Gloss Wall Plate Finish, Color: Ivory

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557665162, MRF2-6ND-120-IV

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Type: Halogen, Low Voltage, Magnetic, Single-Pole, Wireless, Decorator, Multi-Location
Color: Ivory
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Family / Style: Maestro
Color: Ivory
Light Technology: Halogen
Volts AC: 120
Type: Halogen, Low Voltage, Magnetic, Single-Pole, Wireless, Decorator, Multi-Location
Dimmable: Yes