Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Or

Item #: 1792862

Cat #: UTP28X20OR

UPC: 074983219049

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 20ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 20ft.
Also known as: 074983219049, UTP28X20OR

Specifications

Color: Orange
Material: Copper
Color: Orange
Material: Copper