Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Or

Item #: 1792863

Cat #: UTP28X25OR

UPC: 074983312375

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 25ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 25ft.
Also known as: 074983312375, UTP28X25OR

Specifications

Length: 25 ft
Color: Orange
Material: Copper
Length: 25 ft
Material: Copper
Color: Orange