5" PVC 90° Elbow, 48" Radius, Schedule 40, Gray

Item #: 179296

Cat #: 5009048ELB

UPC: 980060067444

to view pricing and more.
Documents & Guides
5 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray

Overview

5 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060067444, 5009048ELB

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 90°
Sweep Radius: 48 in
Type: Schedule 40
Diameter: 5 in
Angle: 90°
Color: Gray
Material: PVC
Sweep Radius: 48 in