Cable Tie, Standard, UV Rated Nylon, Black, 14-1/2", Bag of 500

Item #: 17930

Cat #: RR-14-50-0-D

UPC: 705591673250

to view pricing and more.
Documents & Guides
Locking Cable Tie, Standard, UV Rated Nylon, Black, 14.56 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 500

Overview

Locking Cable Tie, Standard, UV Rated Nylon, Black, 14.56 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 500
Also known as: 705591673250, RR-14-50-0-D

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 14.500 in
Color: Black
Material: Nylon