Has Been Replaced by Eaton FAZ-C30/1-NA-SP

Item #: 179321

Cat #: WMZT1C30

UPC: 786685256122

Sign In or Register to view pricing and more.
30 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-C30/1-NA-SP

Overview

30 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-C30/1-NA-SP
Also known as: 786685256122, WMZT1C30

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve C
Volts DC: 48
Mounting: DIN Rail
Amps: 30
Volts AC: 277
Poles: 1
Type: Trip Curve C