Voltage Marker Cards, 208V, (25PK)

Item #: 1793264

Cat #: 152317

UPC: 888434557594

to view pricing and more.
Documents & Guides
Voltage and Conduit Marker Cards, "208 Volts", Dimensions: 2-1/4" x 9", Color: Black on Orange, Pack of 25 Labels

Overview

Voltage and Conduit Marker Cards, "208 Volts", Dimensions: 2-1/4" x 9", Color: Black on Orange, Pack of 25 Labels
Also known as: 888434557594, 152317

Specifications

Color: Black/Orange
Material: Vinyl Cloth
Color: Black/Orange
Material: Vinyl Cloth