1
more

Insulation Piercing Connector Kit, 4/0 - 500 MCM, 1kV Rated, Polyamide/Polymer
Item #: 1793461
Cat #: VS-CKP1K4/0-500
UPC: 613056812994
to view pricing and more.
Documents & Guides
Insulation Piercing Connector Kit, Cable Run 4/0 - 500 MCM, Taps 14-16 AWG, 1kV Rated, Polyamide Housing With Elastomeric Polymer Insulator
Overview
Insulation Piercing Connector Kit, Cable Run 4/0 - 500 MCM, Taps 14-16 AWG, 1kV Rated, Polyamide Housing With Elastomeric Polymer Insulator
The VeriSafe Absence of Voltage Tester Piercing Connection Kit provides a fast, secure, and reliable way to terminate AVT sensor leads. The compact connector design accommodates up to two taps in a single housing that fully insulates both connections. The patent-pending connector allows taps to be made without compromising the conductors' integrity and includes integrated strain relief. Kit for tapping 14 to 6 AWG conductors. Includes 3 connectors and ferrules for installing 1 AVT.
Also known as: 613056812994, VS-CKP1K4/0-500
Specifications
| Material: | Polymer, Polyamide |
| Volts AC: | 1kV |
| Allowable Gauge Range: | 4/0 - 500 |
| Material: | Polymer, Polyamide |
| Allowable Gauge Range: | 4/0 - 500 |
| Volts AC: | 1kV |