250 MCM THHN/THWN-2 Stranded Copper, Yellow, 1000'

Item #: 179365
Cat #: THHN250STRYEL1000RL
UPC: 980100222673
Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 100 ft Reel

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 100 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100222673, THHN250STRYEL1000RL

Specifications

Gauge: 250
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 250
Jacket: PVC
Volts AC: 600
Color: Yellow
Package Type: Reel
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)