12W A19 LED Lamp, 40K

Item #: 1793937

Cat #: LED12A19DIMO840URP

UPC: 046135411915

to view pricing and more.
Documents & Guides
LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 4000K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, 1 per SKU, Standard Case Qty: 6 *Sylvania Part # 41191*

Overview

LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 4000K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, 1 per SKU, Standard Case Qty: 6 *Sylvania Part # 41191*

SYLVANIA ULTRA LED A-line omnidirectional lamps offer years of service and reduce energy and maintenance costs.

Also known as: 046135411915, LED12A19DIMO840URP

Features & Benefits

  • Long life: up to 15,000 hours
  • UV and IR free
  • Mercury and lead free
  • Suitable for rough service
  • Suitable for indoor/outdoor environments
  • Available in 2700K, 3000K, 3500K and 5000K color temperatures
  • RoHS compliant
  • Last up to 20 times longer than incandescent lamps
  • No warm-up time, instant-on with full light output and stable color
  • Reduces energy consumption up to 85%

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White), 2700 (Warm White)
Wattage: 12
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 12
Lumens: 1100
Shape: A19 (Arbitrary)
Dimmable: Yes
Color Temperature: 4000 (Cool White), 2700 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED