
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl
Item #: 1794069
Cat #: UTP28X3MBU
UPC: 074983132508
to view pricing and more.
Documents & Guides
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 3m.
Overview
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 3m.
Also known as: 074983132508, UTP28X3MBU
Specifications
| Color: | Blue |
| Material: | Copper |
| Length: | 3 m |
| Color: | Blue |
| Length: | 3 m |
| Material: | Copper |