
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye
Item #: 1794070
Cat #: UTP28X3MYL
UPC: 074983006700
to view pricing and more.
Documents & Guides
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 3m.
Overview
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 3m.
Also known as: 074983006700, UTP28X3MYL
Specifications
| Material: | Copper |
| Length: | 3 m |
| Color: | Yellow |
| Material: | Copper |
| Color: | Yellow |
| Length: | 3 m |