Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Or

Item #: 1794071

Cat #: UTP28X3MOR

UPC: 074983006670

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 3m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 3m.
Also known as: 074983006670, UTP28X3MOR

Specifications

Color: Orange
Material: Copper
Length: 3 m
Color: Orange
Length: 3 m
Material: Copper