Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 1794072

Cat #: UTP28X3MRD

UPC: 074983006687

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 3m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 3m.
Also known as: 074983006687, UTP28X3MRD

Specifications

Color: Red
Material: Copper
Length: 3 m
Color: Red
Length: 3 m
Material: Copper