Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1794073

Cat #: UTP28X3MGR

UPC: 074983006656

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 3m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 3m.
Also known as: 074983006656, UTP28X3MGR

Specifications

Color: Green
Material: Copper
Length: 3 m
Color: Green
Length: 3 m
Material: Copper