Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 1794075

Cat #: UTP28X3MVL

UPC: 074983006694

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 3m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 3m.
Also known as: 074983006694, UTP28X3MVL

Specifications

Material: Copper
Length: 3 m
Color: Violet
Material: Copper
Color: Violet
Length: 3 m