CCV Breaker, 200A, 3P

Item #: 1794206

Cat #: CCV3200

UPC: 786689518141

to view pricing and more.
Documents & Guides
CCV Breaker, 200A, 3 Pole, 120/240V, 10kAIC, Line/Load Lugs

Overview

CCV Breaker, 200A, 3 Pole, 120/240V, 10kAIC, Line/Load Lugs
Also known as: 786689518141, CCV3200

Specifications

Amps: 200
Poles: 3
Amps: 200
Poles: 3