LED Adjustable Vapor Tight

Item #: 1794237

Cat #: 65-171

UPC: 045923671715

to view pricing and more.
LED Adjustable Vapor Tight - 20W - 3000K - Gray Finish - 100-277V

Overview

LED Adjustable Vapor Tight - 20W - 3000K - Gray Finish - 100-277V
Also known as: 045923671715, 65-171

Specifications

Color Temperature: 3000 (Warm White)
Material: Polycarbonate
Wattage: 20
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Lumens: 2050
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Wattage: 20
Volts AC: 100 - 277
Standards: California Proposition 65
Dimmable: No
Material: Polycarbonate
Color Rendering Index (CRI): 80+
Lumens: 2050
Light Technology: LED