DECORATOR COMBO RECEPT+USB LA

Item #: 1794411

Cat #: TM8USBLA

UPC: 785007127676

to view pricing and more.
Documents & Guides
15 Amp, 120V, Tamper Resistant, Combination Decorator Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, 2.0/3.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Light Almond

Overview

15 Amp, 120V, Tamper Resistant, Combination Decorator Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, 2.0/3.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Light Almond
Also known as: 785007127676, TM8USBLA

Specifications

Color: Light Almond
Type: Tamper-Resistant, 2 Device, USB
Amps: 15
Volts DC: 5
Volts AC: 125
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 15
Volts AC: 125
Type: Tamper-Resistant, 2 Device, USB
Volts DC: 5
NEMA Configuration: 5-15R