5A, 250V, 263 Series

Item #: 1794636

Cat #: 0263005.MXL

UPC: 079458890921

to view pricing and more.
Documents & Guides
5 Amp, 250V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

5 Amp, 250V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II 263 Series Fuse is a specially designed axial leaded fuse that achieves a 250V rating in a small package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating; 250V rating.

Also known as: 079458890921, 0263005.MXL

Specifications

Amps: 5
Type: Fuse, Sub-Miniature
Speed: Very Fast Acting
Standards: California Proposition 65
Amps: 5
Speed: Very Fast Acting
Type: Fuse, Sub-Miniature
Standards: California Proposition 65