
Bath Light, 4 Light, 100W, Weathered Iron
Item #: 179508
Cat #: 44192-07
UPC: 785652419201
Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Serenity, Size: 32-3/4x10-1/2", 100W, 120V, 4 Lamps, Medium A, Material: Steel Body & Glass Shade.
Overview
Wall/Bath Light, Serenity, Size: 32-3/4x10-1/2", 100W, 120V, 4 Lamps, Medium A, Material: Steel Body & Glass Shade.
Also known as: 785652419201, 44192-07
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Diameter: | 32 3/4 in |
| Color: | Weathered Iron |
| Type: | Bath/Wall Fixtures |
| Base: | Medium Screw (E26) |
| Diameter: | 32 3/4 in |
| Type: | Bath/Wall Fixtures |
| Wattage: | 100 |
| Color: | Weathered Iron |