10W PAR30 LED Lamp, 40K

Item #: 1795495

Cat #: LED10PAR30DIM940TLFL40GLRP

UPC: 046135411182

to view pricing and more.
Documents & Guides
LED Lamp, PAR30, 10 Watt, 850 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, E26 Medium Screw Base, Replaces 75W Halogen Flood, 1 per SKU, 6 per Case *Sylvania Product Code 41118* *Sylvania Part # 41118*

Overview

LED Lamp, PAR30, 10 Watt, 850 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, E26 Medium Screw Base, Replaces 75W Halogen Flood, 1 per SKU, 6 per Case *Sylvania Product Code 41118* *Sylvania Part # 41118*

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135411182, LED10PAR30DIM940TLFL40GLRP

Specifications

Wattage: 10
Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Angle: 40°
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes
Lumens: 850
Color Temperature: 4000 (Cool White)
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 40°