This product has been discontinued.
Incandescent/Halogen Dual Dimmer and Switch, Desert Stone
Item #:
179574
Cat #:
MA-L3S25-DS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Desert Stone.
Overview
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Desert Stone.
Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in desert stone
Also known as: MA-L3S25-DS
Specifications
Volts AC: | 120 |
Family / Style: | Maestro |
Type: | Combo, Decora |
Mounting: | Surface |
Wattage: | 300 |
Color: | Desert Stone |
Amps: | 2.500 |
Volts AC: | 120 |
Type: | Combo, Decora |
Wattage: | 300 |
Amps: | 2.500 |
Family / Style: | Maestro |
Mounting: | Surface |
Color: | Desert Stone |
Customer Reviews
No reviews for this product
(0)