Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1795896

Cat #: STP28X3.5MRD

UPC: 074983015757

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Red, 3.5m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Red, 3.5m.
Also known as: 074983015757, STP28X3.5MRD

Specifications

Color: Red
Length: 3.500 m
Color: Red
Length: 3.500 m