Marker and Flag Tie

Item #: 179624

Cat #: BF1M-C

UPC: 074983738403

to view pricing and more.
Documents & Guides
Dome-Top® barb ty marker tie, flag, miniature cross section, 4.6" (117mm) length, .36" x .81" (9.1 x 20.6mm) marker write-on area, nylon 6.6, natural, standard package 100.

Overview

Dome-Top® barb ty marker tie, flag, miniature cross section, 4.6" (117mm) length, .36" x .81" (9.1 x 20.6mm) marker write-on area, nylon 6.6, natural, standard package 100.
Also known as: 074983738403, BF1M-C

Specifications

Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 4.600 in
Size: Miniature
Product Thickness: 0.046 in
Diameter: 0.900 in
Color: Natural
Weight Capacity: 18 lbs
Length: 4.600 in
Product Thickness: 0.046 in
Width: 0.095 in
Material: Nylon
Size: Miniature
Diameter: 0.900 in