Incandescent/Halogen Dual Dimmer and Switch, Taupe

Item #: 179635

Cat #: MA-L3S25-TP

UPC: 027557289207

to view pricing and more.
Documents & Guides
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Taupe.

Overview

Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Taupe.

Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in taupe

Also known as: 027557289207, MA-L3S25-TP

Specifications

Color: Taupe
Volts AC: 120
Family / Style: Maestro
Type: Combo, Decorator
Mounting: Surface
Wattage: 300
Amps: 2.500
Color: Taupe
Family / Style: Maestro
Mounting: Surface
Amps: 2.500
Volts AC: 120
Type: Combo, Decorator
Wattage: 300