Sawzall Torch Blade With Carbide Teeth, 12" Length, 8 TPI

Item #: 1796740

Cat #: 48-00-5203

UPC: 045242520794

to view pricing and more.
Documents & Guides
Sawzall Torch Blade With Carbide Teeth, 12 Inch Length, 8 TPI, Package of 1 Each

Overview

Sawzall Torch Blade With Carbide Teeth, 12 Inch Length, 8 TPI, Package of 1 Each

We engineered The TORCH™ with Carbide Teeth to deliver extreme blade life and unmatched versatility. This SAWZALL® blade is the best solution for thick and extreme metal cutting applications. The TORCH™ delivers up to 50X life over standard recip saw blades. The heavy duty blade cuts through a wide variety of metal materials including black pipe, angle iron, cast iron, stainless steel and high strength alloys. Each blade tooth has 25% more carbide than leading bi-metal and carbide competitors. Optimized tooth design ensures The TORCH™ blades deliver extreme life in metal cuting applications.

Also known as: 045242520794, 48-00-5203

Specifications

Width: 2 in
Length: 12 in
Height: 0.750 in
Material: Carbide Steel
Width: 2 in
Height: 0.750 in
Length: 12 in
Material: Carbide Steel