(2) Rack Angles 35.75" Long

Item #: 179758

Cat #: ARAK36

UPC: 783510216801

to view pricing and more.
Rack Mounting Angle Kit - L Style, Material: Steel, Dimensions: 35.75" x 1.5" / Fits Enclosure Size: 36" x 24"

Overview

Rack Mounting Angle Kit - L Style, Material: Steel, Dimensions: 35.75" x 1.5" / Fits Enclosure Size: 36" x 24"

Designed for mounting 19-in. (483-mm) rack-mount equipment in standard 24-in. (610-mm) wide one-door, wall-mount Type 4 and 12 enclosures. Heavy 10 gauge steel angles are tapped with #10-32 threads spaced to meet EIA RS-310-D. To install, drill small holes in the sides of the enclosure and bolt angles in place. All mounting hardware and instructions are furnished. Sealing washers also are provided to maintain original enclosure standards rating after installation. Rack angles are zinc-plated. External screws are stainless steel. Special sizes, materials and finishes are available on custom order.

Also known as: 783510216801, ARAK36

Features & Benefits

  • Rack mounting angles have mounting holes tapped #10-32 thread and spaced per EIA 310-D standard
  • All mounting hardware and instructions are furnished
  • Stainless steel external screws and sealing washers are provided to maintain original enclosure standards rating after installation

Specifications

Material: Steel
Size: 36 x 24 in
Finish: Zinc Plated
Material: Steel
Finish: Zinc Plated
Size: 36 x 24 in