This product may not be available in all locations.
Breaker, CH GFCI, 3 Wire, 208 Volt AC, 3-Phase, 60 Amp, Automatic Reset, 943 Class A
Item #: 1797915
Cat #: PGFS86108E0
UPC: 786689364670
to view pricing and more.
Documents & Guides
Breaker, CH GFCI, 3 Wire, 208 Volt AC, 3-Phase, 60 Amp, Automatic Reset, 943 Class A
Overview
Breaker, CH GFCI, 3 Wire, 208 Volt AC, 3-Phase, 60 Amp, Automatic Reset, 943 Class A
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks.
The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker
Also known as: 786689364670, PGFS86108E0
Specifications
| Phase: | 3 |
| Type: | GFCI, Breaker |
| Volts AC: | 208 |
| Amps: | 60 |
| Phase: | 3 |
| Volts AC: | 208 |
| Type: | GFCI, Breaker |
| Amps: | 60 |