38W LED Slim Strip Light

Item #: 1797930

Cat #: 65-1122

UPC: 045923681967

to view pricing and more.
LED 4 ft.- Slim Strip Light - 38W - 4000K - White Finish - with Knockout

Overview

LED 4 ft.- Slim Strip Light - 38W - 4000K - White Finish - with Knockout

The NUVO 65-1122 38-watt, integrated linear LED 4 foot slim strip module offers cool white lighting. It features knockout capability and built in surge protection in a white Finish to bRighten your space. Sleek and dimmable, this strip light delivers 50,000 hours of exceptional illumination.

Also known as: 045923681967, 65-1122

Specifications

Wattage: 38
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4565
Wattage: 38
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Standards: California Proposition 65
Dimmable: Yes
Lumens: 4565