P1 Nyl Cloth Cont Tape,.75"x18',BL/WH

Item #: 179840

Cat #: T075X000C1C-BK

UPC: 074983285457

to view pricing and more.
Black on white, nylon cloth label tape. Width: 0.75".

Overview

Black on white, nylon cloth label tape. Width: 0.75".
Also known as: 074983285457, T075X000C1C-BK

Specifications

Width: 3/4 in
Type: Wire Marker, Heat Shrink
Length: 18 ft
Color: White
Material: Nylon
Width: 3/4 in
Length: 18 ft
Material: Nylon
Type: Wire Marker, Heat Shrink
Color: White