1 LT R20 Bullet Cylinder Track Head, Russet Bronze

Item #: 1798829

Cat #: TH345

UPC: 045923403453

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - R20 - Track Head - Bullet Cylinder - Russet Bronze Finish

Overview

1 Light - R20 - Track Head - Bullet Cylinder - Russet Bronze Finish
Also known as: 045923403453, TH345

Specifications

Base: Medium Screw (E26)
Color: Russet Bronze
Volts AC: 120
Material: Glass, Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 50
Light Technology: Incandescent
Color: Russet Bronze
Material: Glass, Metal
Standards: California Proposition 65