Ferrule, Insulated, 14 AWG, Pin Length: 0.71", Blue, Copper

Item #: 179892

Cat #: FSD80-18-D

UPC: 074983762613

to view pricing and more.
Documents & Guides
Ferrule, Insulated, 14 AWG, Pin Length: 0.71 Inch, Color: Blue, Material: Copper, Package of 500 Each.

Overview

Ferrule, Insulated, 14 AWG, Pin Length: 0.71 Inch, Color: Blue, Material: Copper, Package of 500 Each.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762613, FSD80-18-D

Specifications

Color: Blue
Material: Copper
Length: 0.710 in
Allowable Gauge Range: 14
Color: Blue
Length: 0.710 in
Material: Copper
Allowable Gauge Range: 14