10" Saw Chain

Item #: 1799023

Cat #: 49-16-2723

UPC: 045242538195

to view pricing and more.
Documents & Guides

Overview

10" Saw Chain

The Milwaukee® 10 in. saw chain is to be used with the M18™ FUEL™ 10 in. pole saw with QUIK-LOK™ (2825-21PS) and M18™ FUEL™ QUIK-LOK™ 10 in. pole saw attachment (49-16-2720). The replacement saw chain design provides fast cuts with low vibration and minimum kickback. The chain features a durable design and is weather resistant for increased life.

Also known as: 045242538195, 49-16-2723

Features & Benefits

  • For use with the Milwaukee® M18 FUEL™ QUIK-LOK™ 10 in. pole saw (49-16-2720)
  • Bar length: 10 in.
  • Gauge: 0.043 in.
  • Pitch: 3/8 in. low profile
  • Drive lengths: 40
  • To be used with narrow Kerf bars

Specifications

Length: 10 in
Height: 0.500 in
Length: 10 in
Height: 0.500 in