Custom Conn, 2-P USB, Ethernet

Item #: 1799099

Cat #: P-P22#2R2#2-M2R3-T232U514

UPC:

to view pricing and more.
Documents & Guides
Interface Custom Connector, Port 2 USB, 2 Ethernet Bulkheads, 4X Housing

Overview

Interface Custom Connector, Port 2 USB, 2 Ethernet Bulkheads, 4X Housing
Also known as: P-P22#2R2#2-M2R3-T232U514

Specifications

Mounting: Panel, Bulkhead
IP/NEMA Rating: IP65, NEMA 4
Type: Interface Module
Volts AC: 125
Mounting: Panel, Bulkhead
Type: Interface Module
IP/NEMA Rating: IP65, NEMA 4
Volts AC: 125