This product may not be available in all locations.

AC Drive, PowerFlex 755, 600mm MCC, 740A, 700HP LD, 650HP ND, 500HP HD, 480VAC
Item #: 1799161
Cat #: 20G1ABD740JN2NNNNN
UPC: 889508877686
to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Type 1/IP20, 600 mm Deep MCC Style, 740 Amps, 700 Horse Power Light Duty, 650 Horse Power Normal Duty, 500 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed, None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Overview
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Type 1/IP20, 600 mm Deep MCC Style, 740 Amps, 700 Horse Power Light Duty, 650 Horse Power Normal Duty, 500 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed, None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508877686, 20G1ABD740JN2NNNNN
Specifications
| Type: | AC Drive, MCC |
| Horsepower: | 700, 500, 650 |
| Volts AC: | 480 |
| Amps: | 740 |
| Type: | AC Drive, MCC |
| Volts AC: | 480 |
| Horsepower: | 700, 500, 650 |
| Amps: | 740 |