Type LR Conduit Body, 1", Aluminum, Form 5, Set Screw/Threaded, Cover/Gasket

Item #: 179934

Cat #: BZLCOLR3CG

UPC: 783936097435

to view pricing and more.
Documents & Guides
Type LR Conduit Body, 1 Inch, Aluminum, Form 5, Combo Set-Screw/Threaded for EMT/Rigid/IMC, Includes Cover/Gasket

Overview

Type LR Conduit Body, 1 Inch, Aluminum, Form 5, Combo Set-Screw/Threaded for EMT/Rigid/IMC, Includes Cover/Gasket
Also known as: 783936097435, BZLCOLR3CG

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 1 in
Family / Style: EMT/Rigid/IMC
Type: Type LR
Hub Diameter: 1 in
Material: Aluminum
Family / Style: EMT/Rigid/IMC