Ceiling Fixture, 3 Light, Brushed Nickel

Item #: 179953

Cat #: 75943BLE-962

UPC: 785652020605

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, Windgate, Size: 15x7", 13W, 120V, 3 Lamps, GU24, Fluorescent, Material: Brushed Nickel Steel Pan & Glass Shade.

Overview

Ceiling Light, Windgate, Size: 15x7", 13W, 120V, 3 Lamps, GU24, Fluorescent, Material: Brushed Nickel Steel Pan & Glass Shade.

The Windgate lighting collection by Sea Gull Lighting is a sensibly, modernized and transitional selection of fixtures featuring clean lines and sophisticated Alabaster style glass. The collection works well with a variety of interiors, as it blends well into its surrounding decor. Offered in Brushed Nickel or Heirloom Bronze finishes, as well as a Chrome finish for the wall/bath fixtures only. The assortment includes five-light, and three-light chandeliers (either with up-light or down-light), pendants in four sizes, both flush and semi-flush ceiling fixtures, as well as one-light, two-light, three-light and four-light wall/bath fixtures. Both incandescent lamping and ENERGY STAR-qualified LED lamping are available. Most of these fixtures easily convert to LED by purchasing LED replacement lamps sold separately.

Also known as: 785652020605, 75943BLE-962

Specifications

Wattage: 13
Color: Brushed Nickel
Type: Ceiling Fixture
Wattage: 13
Type: Ceiling Fixture
Color: Brushed Nickel