Servo Motor, Hygienic. VPH, 480 Volt AC, 63mm Bolt Circle, 6700RPM, No Holding Brake

Item #: 1799712

Cat #: VPH-B0633M-CJ12D15

UPC: 195272004969

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Hygienic. VPH, 480 Volt AC, 63 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, M Winding, 6700 RPM Rated Speed, 18 bit Single-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake

Overview

Servo Motor, Hygienic. VPH, 480 Volt AC, 63 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, M Winding, 6700 RPM Rated Speed, 18 bit Single-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 195272004969, VPH-B0633M-CJ12D15

Specifications

Volts AC: 480
Type: Servo Motor, Hygienic
Size: 63 mm
Length: 15 ft
RPM: 6700
Volts AC: 480
Size: 63 mm
RPM: 6700
Type: Servo Motor, Hygienic
Length: 15 ft