REXEL logo

5W Xenon Rigid Loop Base Frosted Bulb - 24V

Item #: 180
Cat #: 9720-33
UPC: 785652972034
Sign In or Register to view pricing and more.
5W Xenon Rigid Loop Base Frosted Bulb - 24V

Product Overview

5W Xenon Rigid Loop Base Frosted Bulb - 24V
Also known as: 785652972034, 9720-33

Specifications

Wattage: 5
Type: Under Cabinet Accessory
Volts AC: 24
Wattage: 5
Volts AC: 24
Type: Under Cabinet Accessory

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)