LED Linear, 4', 47 Watt, 5750 Lumen, 5000K, 110/120V

Item #: 1800001

Cat #: P4ABMC26A54WGN

UPC:

to view pricing and more.
Documents & Guides
LED Linear, 4 Foot, 47 Watt, 5750 Lumen, 5000K, 110/120 Volt AC, 120-250 Volt DC, Textured Polycarbonate Lens, Zone 1, 2, 21 & 23

Overview

LED Linear, 4 Foot, 47 Watt, 5750 Lumen, 5000K, 110/120 Volt AC, 120-250 Volt DC, Textured Polycarbonate Lens, Zone 1, 2, 21 & 23

Dialight’s Glass Reinforced Polyester (GRP) linear includes IECEx / ATEX Zone 1, 2, 21 & 22 certification for the ultimate solution in heavy industrial and hazardous applications including upstream and downstream oil and gas, petrochemical, mining and heavy manufacturing applications.

Also known as: P4ABMC26A54WGN

Features & Benefits

  • 10 year warranty
  • Up to 123 Lumens per watt
  • Glass reinforced polyester housing
  • IP66/67 rated options
  • DALI 1.0/2.0 standard
  • Operating temperature range: -40°C to +65°C; -20°C to +50°C (emergency)
  • IECEx/ATEX certified for Zone 1, 2, 21 and 22
  • Wire guard available
  • M25 entry points at ends, through wiring as standard

Specifications

Volts DC: 120, 250
Lumens: 5750
Color Temperature: 5000 (Bright White)
Volts AC: 120, 110
Wattage: 47
Light Technology: LED
Volts DC: 120, 250
Color Temperature: 5000 (Bright White)
Wattage: 47
Lumens: 5750
Volts AC: 120, 110
Light Technology: LED