4' 10W T8 LED Lamp, 40K

Item #: 1800138

Cat #: LED10WT8/48/840-G9DR

UPC: 031293109514

to view pricing and more.
Documents & Guides
GLASS DIRECT FIT 4FT 10W-1800LM 4000K 80+CRI G13

Overview

GLASS DIRECT FIT 4FT 10W-1800LM 4000K 80+CRI G13

LED T8 replacement lamps can replace fluorescent T8 lamps at a fraction of the energy cost. Replaces 4’ F32T8 (32W, 30W, 28W, 25W) lamps.

Also known as: 031293109514, LED10WT8/48/840-G9DR

Specifications

Lumens: 1800
Wattage: 10
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 1800
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Compatible (Type A)
Wattage: 10
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277