SWITCHER 5V 12V 12V 3.3-24V

Item #: 180030

Cat #: GLQ352-CEF

UPC: 783472171163

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SWITCHER 5V 12V 12V 3.3-24VMulti Output Switcher, Output 1: 5 V at 50 A, Output 2: 12 V at 12 A, Output 3: -12 V at 6 A, Output 4: plus or minum 3.3-24 V at 2 A (6 A), Input Voltage 85-264 Vac, 120 -300 Vdc, Frequency: 47-63 HZ

Overview

SWITCHER 5V 12V 12V 3.3-24VMulti Output Switcher, Output 1: 5 V at 50 A, Output 2: 12 V at 12 A, Output 3: -12 V at 6 A, Output 4: plus or minum 3.3-24 V at 2 A (6 A), Input Voltage 85-264 Vac, 120 -300 Vdc, Frequency: 47-63 HZ
Also known as: 783472171163, GLQ352-CEF

Specifications

No Specifications Available