Cable Tie, Standard, UV Rated Nylon, Black, 11-1/4", Bag of 500

Item #: 18004

Cat #: RR-11-50-0-D

UPC: 705591672024

to view pricing and more.
Documents & Guides
Locking Cable Tie, Standard, UV Rated Nylon, Black, 11.25 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 500

Overview

Locking Cable Tie, Standard, UV Rated Nylon, Black, 11.25 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 500
Also known as: 705591672024, RR-11-50-0-D

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.250 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 11.250 in
Color: Black
Material: Nylon