MCB S800C 3P K 10A

Item #: 1800744

Cat #: S803C-K10

UPC: 612271212220

Sign In or Register to view pricing and more.
Documents & Guides
MCB S800C 3P K 10A

Overview

MCB S800C 3P K 10A
Also known as: 612271212220, S803C-K10

Specifications

Poles: 3
Amps: 10
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve K
Interrupt Rating AC: 15 kA
Amps: 10
Mounting: DIN Rail
Interrupt Rating DC: 10 kA