LED Downlight

Item #: 180089

Cat #: H4

UPC: 813959010699

to view pricing and more.
Documents & Guides
LED Downlight, 4", IC Housing, 12V, GU24

Overview

LED Downlight, 4", IC Housing, 12V, GU24
Also known as: 813959010699, H4

Specifications

Type: IC, Housing
Diameter: 4 in
Length: 14 in
Type: IC, Housing
Length: 14 in
Diameter: 4 in