Safety Switch, 60A 240/600VAC, 3PH, Heavy Duty, No-Fused

Item #: 18009

Cat #: THMS32

UPC: 783164011227

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Type QMR, 60 Amp 240/600 Volt AC, 3-Phase, Heavy Duty, No-Fused

Overview

Safety Switch, Type QMR, 60 Amp 240/600 Volt AC, 3-Phase, Heavy Duty, No-Fused
Also known as: 783164011227, THMS32

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Type: Safety Switch, No-Fuse
Volts AC: 240, 600
Amps: 60
Phase: 3
Poles: 3
Volts AC: 240, 600
Mounting: Panel
Type: Safety Switch, No-Fuse
Amps: 60